Load Center, 4 Spaces, 125A Amps, 120/240V AC

  • Mfr # BR48L125RP

  • Zoro # G708571526


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR48L125RP
Zoro #
G708571526
UPC #
786676001205
Country of Origin
United States

Dimensions

Height
13 in
Width
11 in
Depth
3.56 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
4
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
BR
Included Enclosure Cover
Cover Included
Enclosure Material
Metallic
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum

Description

Specially designed for easy installation, Eaton's BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. This panel is a main lug panel which is used as sub-panel to add circuits to an existing main breaker panel. Sub panels are often used in a garage, home addition, barn or storage shed and/or workshop. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. The BR48L125RP is a 125 Amp outdoor main lug with 4 spaces and 8 circuits.
  • Amperage rating: 125 Amp
  • Bus material: aluminum
  • Rated NEMA 3R for outdoor use
  • Interrupt rating: 10 kAIC
  • Mounting: combination
  • Number of circuits: 8
  • Number of spaces: 4
  • Phase: single-phase
  • Voltage rating: 120/240-Volt
  • Wire size: #14-1/0 AWG Cu/Al at 60°C or 75°C
  • Tangential center knockout easier installation for conduit applications
  • Steel back pan provides solid and reliable breaker mounting single piece design for stability and durability
  • Single keyhole mounting - provides easier mounting and leveling
  • Drywall marking on enclosure - indicates proper mounting depth for flush applications
  • Used with: type BR breakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.