
Load Center, 4 Spaces, 60 A, 120/240 V, Main lug only, Single-phase Phase
Mfr # 2460FNM
Zoro # G515709440
product price: $24.89
/eaKey Features
Main Circuit Breaker or Main Lug
Main lug only
Number of Spaces
4
Amps
60 A
Voltage
120/240 V
Phase
Single-phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2460FNM
Zoro #
G515709440
UPC #
78667636970
Country of Origin
United States
Dimensions
Height
10 in
Depth
5.8 in
Details
Item
Load Center
Main Circuit Breaker or Main Lug
Main lug only
Number of Spaces
4
Amps
60 A
Voltage
120/240 V
Phase
Single-phase
Short Circuit Current Rating
10 kAIC
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Description
EATON BR MAIN LUG LOADCENTER,MAIN LUG ONLY,60 A,2,ALUMINUM,NON-METALLIC,NEMA 1,F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.