
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHP22N125R
Zoro #
G708580900
UPC #
786689058586
Country of Origin
United States
Dimensions
Height
5.19 in
Width
14.31 in
Depth
21 in
Details
Item
Load Center
Number of Spaces
22
Amps
125A
Phase
1
Short Circuit Current Rating
10kA
Series
CHP
Included Enclosure Cover
Cover Included
Enclosure Material
Metallic
Enclosure NEMA Rating
NEMA 3R
Bus Material
Copper
Description
Quick, easy and clean describe the new plug-on neutral design attributes offered by Eaton. Time saving features offer a quick installation equating to less time on the job. Designed to maximize installation efficiency and to provide additional convenience allowing for an easy installation. New features that help ensure an aesthetically clean and professional installation.
- Amperage rating: 125 Amp
- Enclosure: NEMA 3R
- Bus material: copper
- Used with: type CH breakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.