Load Center, CSR, 40 Spaces, 200A, 120/240V, Convertible, 1 Phase
- Mfr # BRP40N200
- Zoro # G715709363
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
Convertible
Number of Spaces
40
Amps
200 A
Voltage
120V, 240V
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRP40N200
- Zoro #
- G715709363
- UPC #
- 78668904407
- Country of Origin
- United States
Dimensions
- Height
- 3.88 in
- Width
- 14.13 in
- Depth
- 39 in
Details
- Item
- Load Center
- Main Circuit Breaker or Main Lug
- Convertible
- Number of Spaces
- 40
- Amps
- 200 A
- Voltage
- 120V, 240V
- Phase
- 1
- Series
- CSR
- Included Enclosure Cover
- Cover Included
- Enclosure Material
- Metallic
- Enclosure NEMA Rating
- NEMA 1
- Bus Material
- Aluminum
Description
Eaton BR convertible loadcenter,Ground bar, includes BREQS125 hold-down screw,200 A,X8,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,CSR,Combination,80 Circuits,Single-pole,40 Spaces,Single-phase,Type BR 1-inch breakers,120/240 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.