Loadcenters and Panelboards CH 50/20/30A 250V 50/60Hz 3Wire NEMA 3R Unmetered
- Mfr # CHU1N9N4NS
- Zoro # G015709407
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Height
17.1 in
Width
9.5 in
Depth
4.3 in
Enclosure Material
Galvanized Steel
Enclosure NEMA Rating
NEMA 3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHU1N9N4NS
- Zoro #
- G015709407
- UPC #
- 78668546695
- Country of Origin
- United States
Dimensions
- Height
- 17.1 in
- Width
- 9.5 in
- Depth
- 4.3 in
Details
- Item
- Load Center
- Enclosure Material
- Galvanized Steel
- Enclosure NEMA Rating
- NEMA 3R
Description
Baked Polyester Powder Coated, Galvanized Steel, NEMA 3R, Surface Mount, 4-Circuit, Top Feed, Unmetered
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.