Zoro Homepage

Loadcenters and Panelboards

  • Mfr # CHU9N9NKGS

  • Zoro # G315798309


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Width
9.5 in
Depth
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHU9N9NKGS
Zoro #
G315798309
UPC #
78668932131
Country of Origin
United States

Dimensions

Height
7.5 in
Width
9.5 in
Depth
6.7 in

Details

Item
Load Center

Description

EATON PEDESTAL MOUNT UNMETERED, 20A, 20A, 20A, NON-GROUND FAULT, NON-GROUND FAUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.