Shop EATON
See all product information
Create Account
Loadcenters and Panelboards
- Mfr # FDPWT3633R
- Zoro # G915709439
product price:Â
$
1,095.99
/ea
Free Shipping & Returns
Key Features
Amps
100 A
Voltage
600V AC
Height
10 in
Enclosure Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDPWT3633R
- Zoro #
- G915709439
- UPC #
- 78667965166
- Country of Origin
- Mexico
- Item
- Load Center
- Amps
- 100 A
- Voltage
- 600V AC
- Enclosure Material
- Stainless Steel
Dimensions
- Height
- 10 in
Description
FUSIBLE PANELBOARD SWITCH, FDPW, UNIT 1: 100A, UNIT 2: 100A, THREE-POLE, 600 VAC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.