Zoro Homepage

Locking Plug, L12-20P, 20 A, 480V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 71220NP

  • Zoro # G316109760


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

NEMA Plug Configuration
L12-20P
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71220NP
Zoro #
G316109760
UPC #
781786694224
Country of Origin
Puerto Rico

Dimensions

Wire Size
18 to 8 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
L12-20P
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
Black, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.