This item is Discontinued.

Eaton Locking Receptacle, L5-30R, 30 A, 125V AC, 2 Pole, Spring Clamp Terminals, Black, Yellow AHCL530R

Locking Receptacle, L5-30R, 30 A, 125V AC, 2 Pole, Spring Clamp Terminals, Black, Yellow (Discontinued)

  • Mfr # AHCL530R
  • Zoro # G715709943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHCL530R
Zoro #
G715709943
UPC #
3266475868
Country of Origin
United States

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Housing Color
Black, Yellow
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
CSA certified, Federal Specification Classification 6233 01, NOM, UL Listed

Description

125 VAC, 30 A, NEMA L5-30, 2-Pole, 3-Wire, Yellow/Black, Glass Filled Nylon, Back/Side Wiring, Industrial Grade, Ultra Grip, Locking Device Receptacle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.