Zoro Homepage

Lugs 1200A 120/240VAC 3Ph 4Wire EA NEMA Type 3R

  • Mfr # 3MTB1200R

  • Zoro # G321852446


product price: $3,003.99
/ea
Free Shipping & Returns

Key Features

For Maximum Wire Size
500 kcmil
Body Material
Aluminum
Number of Conductors
4
Size
20 in W x 11.75 in D x 47.63 in H
Number of Wires - Grounding
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MTB1200R
Zoro #
G321852446
UPC #
782116007899
Country of Origin
United States

Dimensions

For Maximum Wire Size
500 kcmil
Size
20 in W x 11.75 in D x 47.63 in H

Details

Body Material
Aluminum
Number of Conductors
4
Number of Wires - Grounding
4
Maximum Voltage
120/208V AC
Standards
UL

Description

120/208 VAC 3-Phase, 1200 A, NEMA 3R, Aluminum Bus, Meter Main Terminal Box

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.