Lugs
- Mfr # CH61300L2250
- Zoro # G415713134
product price:Â
$
46.15
/ea
Key Features
Standards
UL Listed
No. of Conductors
2
For Maximum Wire Size
250 kcmil
Tongue Width
2 in
For Minimum Wire Size
#1/0 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH61300L2250
- Zoro #
- G415713134
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Maximum Wire Size
- 250 kcmil
- Tongue Width
- 2 in
- For Minimum Wire Size
- #1/0 AWG
- Length
- 3 in
Details
- Standards
- UL Listed
- No. of Conductors
- 2
- Item
- Dual Lug Kit
- Number of Conductors
- 2
- Connector Type
- Dual Lug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.