Other Power Distribution Contacts and Accessories
- Mfr # 3TA401K
- Zoro # G815853812
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Number of Conductors
1 or 2
Conductor Size
(2)-2/0 AWG to 250-KCMIL/(1) 2/0 AWG to 500 KCMIL
Type
Line and Load Lug
Connector Type
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3TA401K
- Zoro #
- G815853812
- UPC #
- 78667988401
- Country of Origin
- United States
Dimensions
- Conductor Size
- (2)-2/0 AWG to 250-KCMIL/(1) 2/0 AWG to 500 KCMIL
Details
- Body Material
- Aluminum
- Number of Conductors
- 1 or 2
- Type
- Line and Load Lug
- Connector Type
- Lug
Description
400 A, 2/0 AWG to 500 KCMIL/250 KCMIL, 1/2-Conductor, Aluminum, Line/Load Lug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.