Zoro Homepage

M22 LED Resistor, 22.5 mm, Front, Screw, Button: Black, IP20, 220V

  • Mfr # M22-XLED220

  • Zoro # G716502727


product price: $91.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-XLED220
Zoro #
G716502727
UPC #
786685277974
Country of Origin
Germany

Description

Eaton M22 pushbutton resistor, M22 LED Resistor, 22.5 mm, Front, Screw, Button: Black, IP20, 220V. This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.