
M22 modular pushbutton, Button lens, Flush, Red, IP67, IP69K, NEMA 4X, 21
Mfr # M22-XL-R-ETCH
Zoro # G316379880
product price: $12.39
/eaKey Features
Length
1 in
Height
1 in
Width
1 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22-XL-R-ETCH
Zoro #
G316379880
UPC #
786685278766
Country of Origin
Germany
Dimensions
Length
1 in
Height
1 in
Width
1 in
Details
Item
Modular Pushbutton
Color
Red
Description
Eaton M22 modular pushbutton, Button lens, Flush, Red, IP67, IP69K, NEMA 4X, 21, Custom, Illuminated, Custom, 22.5 mm, M22, Flat. This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.