M22 Non-Illuminated Emergency Stop contact block, 22.5 mm, Base, Spring-cage, Black
- Mfr # M22-CKC01
- Zoro # G016287928
product price:Â
$
19.99
/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M22-CKC01
- Zoro #
- G016287928
- UPC #
- 786685278070
- Country of Origin
- Germany
Details
- Item
- Contact Block
- Color
- Black
Description
Eaton M22 pushbutton contact block, M22 Non-Illuminated Emergency Stop contact block, 22.5 mm, Base, Spring-cage, Black, NC, IP65. This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.