Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MagContactor, NonReversing, 110-120VAC

  • Mfr # XTSE080F22A

  • Zoro # G210042958


product price: $1,158.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Auxiliary Contact Form
2NO/2NC
Standards
CSA, UL Listed
Series
XT
Horsepower @ Three Phase - 208V AC
25 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTSE080F22A
Zoro #
G210042958
UPC #
786689042769
Country of Origin
Germany

Dimensions

Overall Width
7 in
Frame Size
F
Overall Height
4 in
Overall Depth
7.25 in

Details

Item
Magnetic Contactor
Number of Poles
3
Auxiliary Contact Form
2NO/2NC
Standards
CSA, UL Listed
Series
XT
Horsepower @ Three Phase - 208V AC
25 hp
Number of Normally Open Main Contacts
2
Coil Voltage
110-120V AC
Full Load Current - Inductive
80 A
Phase
Three
Full Load Current - Resistive
80 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp Terminals
Number of Auxillary Contacts
4
Frequency
50/60 Hz
Number of Normally Closed Main Contacts
2
Contactor Style
IEC
Mounting Style
Bolt-on, Panel Mount, DIN Rail
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
Not Rated
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
Not Rated
Maximum Voltage Rating
600V AC
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 600V AC
75 hp
Horsepower @ Three Phase - 480V AC
60 hp
Horsepower @ Three Phase - 240V AC
30 hp
Certifications
UL Listed; CSA Certified
Product Name
Eaton XT IEC contactor
Frequency Rating
50-60 Hz
Frame
FVNR
Amperage Rating
80A
Hp Rating - Max
25, 30, 60, 75 hp (3PH @200/208,230/240,460/480,575,600 V)
Contact Configuration
2 NO, 2 NC
Rated Operational Current
200-600 V

Description

Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110-120V AC, Number of Poles 3, Full Load Current - Inductive 80 A, Full Load Current - Resistive 80 A, Reversing Capability Non-Reversing, Overall Height 4 in, Overall Width 7 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size F, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.