Zoro Homepage

Magnetic Contactor, Non-Reversing, 24VDC

  • Mfr # XTSE032C23TD

  • Zoro # G610042565


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Series
XT
Auxiliary Contact Form
2NO/3NC
Standards
CSA, UL Listed
Horsepower @ Three Phase - 240V AC
10 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTSE032C23TD
Zoro #
G610042565
UPC #
786689043117
Country of Origin
Germany

Dimensions

Overall Depth
6 in
Overall Width
3.5 in
Frame Size
C
Overall Height
1.9 in
Product Length/Depth
15.24 cm
Product Width
8.89 cm
Product Height
4.83 cm

Description

Magnetic Contactor, Auxiliary Contact Form 2NO/3NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 32 A, Full Load Current - Resistive 32 A, Reversing Capability Non-Reversing, Overall Height 1.9 in, Overall Width 3.5 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size C, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.