Magnetic Contactor, Non-Reversing, 24VDC
Mfr # XTSE032CE23TD
Zoro # G610042596
product price: $794.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Auxiliary Contact Form
2NO/3NC
Series
XT
Standards
CSA, UL Listed
Embedded Surge Suppressor
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTSE032CE23TD
Zoro #
G610042596
UPC #
786689043094
Country of Origin
Germany
Dimensions
Frame Size
CE
Overall Height
3 in
Overall Depth
6 in
Overall Width
4 in
Product Height
76.2 mm
Product Length/Depth
152.4 mm
Product Width
101.6 mm
Description
Magnetic Contactor, Auxiliary Contact Form 2NO/3NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 32 A, Full Load Current - Resistive 32 A, Reversing Capability Non-Reversing, Overall Height 3 in, Overall Width 4 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size CE, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.