Magnetic Motor Starter, Non-Reversing, 1NO, 120V AC, 3 P

  • Mfr # AN19SN0A5E300-CRK

  • Zoro # G8569312


product price: $8,311.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19SN0A5E300-CRK
Zoro #
G8569312
UPC #
-
Country of Origin
Mexico

Dimensions

NEMA Size
5
Product Length/Depth
25 in
Overall Height
9.2 in
Overall Width
11.5 in
Overall Depth
21 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
UL Listed
Includes
Mounting Plate, Universal Overload Relay Reset
Features
Universal NEMA Retrofit Starter Kit
HP @ 3 Phase - 575V
200 hp
Weight
41 lb
Product Name
Eaton Freedom NEMA motor control starter
NEMA Enclosure Rating
No Enclosure
Operator
None
Horsepower @ Three Phase - 240V AC
100 hp
Horsepower @ Single Phase - 120V AC
Not Rated
Starter Style
NEMA
Series
Freedom
Mounting Style
Surface
Auxiliary Contact Module Capacity
6
Overload Protection Type
Electronic
Trip Class
10A/10/20/30
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
200 hp
Maximum Voltage Rating
600V AC
Maximum Overload Relay Current Setting
300 A
Minimum Overload Relay Current Setting
60 A
Horsepower @ Three Phase - 208V AC
75 hp
Horsepower @ Three Phase - 600V AC
200 hp
Horsepower @ Single Phase - 240V AC
Not Rated
Current AC
135 A
Frequency
50/60 Hz
Phase
Three
Mounting Postion
Horizontal

Description

Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 300 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 60 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.