Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Motor Starter, Reversing, 1NO, 120V AC, 3 P

  • Mfr # AN19GN0A5E045-CRK

  • Zoro # G8569285


product price: $1,036.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AN19GN0A5E045-CRK
Zoro #
G8569285
UPC #
786685415420
Country of Origin
Dominican Republic

Dimensions

NEMA Size
2
Product Length/Depth
17 in
Overall Height
11 in
Overall Depth
17 in
Overall Width
9.5 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
ATEX Compliant 94/9/EC, Equipment Group 2, Category 2, CE, CSA, IEC/EN 60947 VDE 0660, ISO 13849-1 (EN954-1), RoHS, UL Listed
Features
Universal NEMA Retrofit Starter Kit
Includes
16 Gauge Control Wire, Mounting Plate, 10250T Pushbutton, Remote Reset Module, Reset Pushbutton Legend Plate
HP @ 3 Phase - 575V
25 hp
HP @ 1 Phase - 230V
7 1/2 hp
Enclosure Type
Open
Weight
3.92 lb
Product Name
Eaton Freedom NEMA motor control starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Includes Auxiliary Contacts
Yes
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 600V AC
25 hp
Minimum Overload Relay Current Setting
9 A
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Phase
Three
Horsepower @ Single Phase - 120V AC
3 hp
Auxiliary Contact Module Capacity
6
Maximum Overload Relay Current Setting
45 A
Overload Protection Type
Electronic
Maximum Voltage Rating
600V AC
Current AC
45 A
Mounting Postion
Horizontal
Series
Freedom
Horsepower @ Three Phase - 480V AC
25 hp
Mounting Style
Surface
Operator
None
Starter Style
NEMA
Horsepower @ Three Phase - 240V AC
15 hp
Frequency
50/60 Hz

Description

Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.