Shop EATON
See all product information
Create Account
MAGNUM DS NEUTRAL CURRENT SENSOR 800:1
- Mfr # 9253C03H06
- Zoro # G916487244
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI, UL Listed, IEC Rated
Type
Magnum DS Renewal Parts
Amps
800 A
Voltage Rating
600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9253C03H06
- Zoro #
- G916487244
- UPC #
- 782114455449
- Country of Origin
- Dominican Republic
- Item
- Replacement part
- Standards
- ANSI, UL Listed, IEC Rated
- Type
- Magnum DS Renewal Parts
- Amps
- 800 A
- Voltage Rating
- 600V
Description
EATON MAGNUM DS NEUTRAL CURRENT SENSOR 800:1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.