Main Breakers BWH 2P 150A 120V 50/60Hz 1Ph EA
- Mfr # BWH2150
- Zoro # G616524843
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Series
BR
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Main Circuit Breaker
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BWH2150
- Zoro #
- G616524843
- UPC #
- 78667646045
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- Series
- BR
- Amps
- 150 A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Main Circuit Breaker
- Phase
- 1
- Max. AIR Rating
- 25kA
- Frame Type
- BR
- For Use With
- Loadcenter
- Type
- Thermal Magnetic
- Standards
- UL 489
- Current Rating
- 150 A
- Interrupt Rating
- 25 kA
Dimensions
- Frame Size
- BWH
- Width
- 5.25 in
- Depth
- 6.25 in
- Height
- 5.25 in
- Max. Wire Size
- 2 AWG to 300 KCMIL (Aluminum/Copper)
Description
Eaton Type BR Main Circuit Breaker,Main circuit breaker,150 A,25 kAIC,Two-pole,120/240 V,BR,#2 AWG-300 kcmil Cu/Al,BWH,MHM150P, MHM150B, MHR150P, MHR150B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.