Zoro Homepage

Man. Mtr Protctr Base, 65A, Rotary, Frame B

  • Mfr # XTPE065D

  • Zoro # G6778405


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Frame Size
B
Depth
7.36 in
Height
6.3 in
Amps AC
65.00A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPE065D
Zoro #
G6778405
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
B
Depth
7.36 in
Height
6.3 in
Width
2.17 in
Product Height
1.8 in
Product Width
6 in
Product Length/Depth
7.5 in
Overall Height
1.8 in
Overall Width
6 in
Overall Depth
7.5 in

Details

Operator
Selector Switch
Amps AC
65.00A
Item
Manual Motor Protector Base
Starter Type
Manual
Number of Poles
3
HP @ 3 Phase - 480V
40 hp
Max. Voltage
600V AC
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 460-575V
40 hp
HP @ 1 Phase - 115V
3 hp
HP @ 3 Phase - 575V
40 hp
Standards
UL Listed
Description/Special Features
Electronic Manual Motor Protector Base with Plug in Trip Unit, 4:1 Overcurrent Setting Range, Selectable Trip Class, Interchangeable Trip Units
HP @ 3 Phase - 200V
15 hp
HP @ 1 Phase - 230V
7 1/2 hp
Accessory Type
Manual Motor Protector Base
Trip Class
PKE65
Weight
2.8 lb
Type
Base
Special Features
For use with XT products
Certifications
UL Listed
Product Name
Eaton XT IEC motor control
Overload Range
65 A maximum
Current AC
65 A
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 208V AC
15 hp
Compatible with Series
XT IEC
Horsepower @ Three Phase - 480V AC
40 hp
Horsepower @ Three Phase - 600V AC
40 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 240V AC
15 hp

Description

Manual Motor Protector Base, Accessory Type Manual Motor Protector Base, Operator Selector Switch, Current AC 65 A, Number of Poles 3, Maximum Voltage Rating 600V AC, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 208V AC 15 hp, Horsepower @ Three Phase - 240V AC 15 hp, Frame Size B, Overall Height 1.8 in, Overall Width 6 in, Compatible with Series XT IEC, Overall Depth 7.5 in, Horsepower @ Three Phase - 480V AC 40 hp, Horsepower @ Three Phase - 600V AC 40 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.