Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Protector, 4A, Rotary, Frame B

  • Mfr # XTPR004BC1

  • Zoro # G1495453


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Depth
3.46 in
Frame Size
B
Height
3.66 in
Amps AC
2.50 to 4.00A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPR004BC1
Zoro #
G1495453
UPC #
786685364193
Country of Origin
Germany

Dimensions

Depth
3.46 in
Frame Size
B
Height
3.66 in
Width
1.77 in
Product Length/Depth
1.93 in
Size
45 mm
Product Height
3.74 in
Overall Height
3.74 in
Overall Width
3.66 in
Overall Depth
1.93 in

Details

Operator
Selector Switch
Amps AC
2.50 to 4.00A
Item
Manual Motor Protector
Starter Type
Manual
Number of Poles
3
Max. Voltage
600V AC
HP @ 3 Phase - 480V
2 hp
HP @ 3 Phase - 240V
3/4 hp
HP @ 3 Phase - 200V
1 hp
Standards
ATEX Compliant, CE, CSA, UL 508 Group Motor Type E Compliant, UL Listed
HP @ 1 Phase - 115V
1/8 hp
HP @ 3 Phase - 575V
3 hp
HP @ 1 Phase - 230V
1/3 hp
Trip Class
Class 10
Weight
0.7 lb
Phase Loss Sensitivity
Yes
Type
Rotary
Product Name
Eaton XT IEC motor control
Amperage Rating
4A
Contact Rating
4A
Certifications
UL 508;CSA Std. C22.2
Phase
Three
Series
XTPR Series
Overload Protection Type
Thermal
Starter Style
IEC
Horsepower @ Three Phase - 480V AC
2 hp
Horsepower @ Single Phase - 120V AC
1/8 hp
Minimum Overload Relay Current Setting
2.5 A
Maximum Overload Relay Current Setting
4 A
NEMA Enclosure Rating
No Enclosure
Current AC
4 A
Includes Pilot Light
No
Horsepower @ Three Phase - 240V AC
3/4 hp
Terminal Connection Type
Screw Terminals
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
1/3 hp
Horsepower @ Three Phase - 600V AC
3 hp
Horsepower @ Three Phase - 208V AC
1 hp
Mounting Style
DIN Rail

Description

Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1/8 hp, Horsepower @ Single Phase - 240V AC 1/3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 4 A, Horsepower @ Three Phase - 208V AC 1 hp, Horsepower @ Three Phase - 240V AC 3/4 hp, Horsepower @ Three Phase - 480V AC 2 hp, Series XTPR Series, Horsepower @ Three Phase - 600V AC 3 hp, Maximum Overload Relay Current Setting 4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.