Zoro Homepage

Manual Motor Protectors

  • Mfr # XTPE032BCA

  • Zoro # G016262826


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Amps AC
8 to 31 A
Frame Size
B
Trip Class
Class 10
Standards
UL 508, CSA Std. C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPE032BCA
Zoro #
G016262826
UPC #
78668549117
Country of Origin
Germany

Dimensions

Frame Size
B

Details

Item
IEC Motor control
Amps AC
8 to 31 A
Trip Class
Class 10
Standards
UL 508, CSA Std. C22.2

Description

ELECTRONIC MMP ASSEMBLY 8-32A FRAME B ADVANCED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.