Zoro Homepage

Manual Mtr Protctr, 0.16A, PushBttn, FrameB

  • Mfr # XTPBP16BC1

  • Zoro # G2274316


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Operator
Push Button
Depth
3.35 in
Frame Size
B
Amps AC
0.10 to 0.16A
Height
3.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPBP16BC1
Zoro #
G2274316
UPC #
786685364452
Country of Origin
Germany

Dimensions

Depth
3.35 in
Frame Size
B
Height
3.66 in
Width
1.77 in
Overall Height
3.66 in
Overall Width
1.77 in
Overall Depth
3.35 in

Details

Operator
Push Button
Amps AC
0.10 to 0.16A
Item
Manual Motor Protector
Starter Type
Manual
Number of Poles
3
Max. Voltage
600V AC
Standards
ATEX Compliant, CE, CSA, UL 508 Group Motor Type E Compliant, UL Listed
Phase Loss Sensitivity
Yes
Mounting Style
DIN Rail
Includes Pilot Light
No
Current AC
0.16 A
Terminal Connection Type
Screw Terminals
Resistance Properties
Insulation Resistant
Maximum Voltage Rating
600V AC
Maximum Overload Relay Current Setting
0.16 A
Minimum Overload Relay Current Setting
0.1 A
Phase
Three
NEMA Enclosure Rating
No Enclosure
Overload Protection Type
Thermal
Starter Style
IEC
Series
XTPB Series

Description

Manual Motor Protector, NEMA Size Not Applicable, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 0.16 A, Series XTPB Series, Maximum Overload Relay Current Setting 0.16 A, Minimum Overload Relay Current Setting 0.1 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Number of Required Thermals Not Applicable, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.