Zoro Homepage

Manual Mtr Protctr, 0.4A, PushBttn, Frame B

  • Mfr # XTPBP40BC1

  • Zoro # G3099293


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Operator
Push Button
Frame Size
B
Depth
3.35 in
Amps AC
0.25 to 0.40A
Height
3.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPBP40BC1
Zoro #
G3099293
UPC #
786685364476
Country of Origin
Germany

Dimensions

Frame Size
B
Depth
3.35 in
Height
3.66 in
Width
1.77 in
Product Length/Depth
2 in
Product Height
4 in
Size
45 mm
Product Width
4 in
Overall Depth
2 in
Overall Height
4 in
Overall Width
4 in

Details

Operator
Push Button
Amps AC
0.25 to 0.40A
Item
Manual Motor Protector
Starter Type
Manual
Number of Poles
3
Max. Voltage
600V AC
Standards
ATEX Compliant, CE, CSA, UL 508 Group Motor Type E Compliant, UL Listed
Weight
0.4 lb
Trip Class
Class 10
Phase Loss Sensitivity
Yes
Type
Pushbutton
Amperage Rating
0.40A
Certifications
UL 508;CSA Std. C22.2
Product Name
Eaton XT IEC motor control
Includes Pilot Light
No
Series
XTPB Series
Mounting Style
DIN Rail
Terminal Connection Type
Screw Terminals
Maximum Overload Relay Current Setting
0.4 A
Overload Protection Type
Thermal
Starter Style
IEC
Minimum Overload Relay Current Setting
0.25 A
Maximum Voltage Rating
600V AC
Current AC
0.4 A
NEMA Enclosure Rating
No Enclosure
Phase
Three

Description

Manual Motor Protector, NEMA Size Not Applicable, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 0.4 A, Series XTPB Series, Maximum Overload Relay Current Setting 0.4 A, Minimum Overload Relay Current Setting 0.25 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Number of Required Thermals Not Applicable, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Terminals, Overall Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.