Zoro Homepage

Manual Mtr Protctr, 16A, PushButtn, Frame B

  • Mfr # XTPB016BC1

  • Zoro # G2293243


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Operator
Push Button
Frame Size
B
Depth
3.35 in
Amps AC
10.00 to 16.00A
Height
3.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPB016BC1
Zoro #
G2293243
UPC #
786685364414
Country of Origin
Germany

Dimensions

Frame Size
B
Depth
3.35 in
Height
3.66 in
Width
1.77 in
Product Height
1.5 in
Product Length/Depth
4 in
Size
45 mm
Product Width
3.5 in
Overall Height
1.5 in
Overall Depth
4 in
Overall Width
3.5 in

Details

Operator
Push Button
Amps AC
10.00 to 16.00A
Item
Manual Motor Protector
Starter Type
Manual
Number of Poles
3
Max. Voltage
600V AC
HP @ 3 Phase - 480V
10 hp
HP @ 3 Phase - 240V
5 hp
HP @ 3 Phase - 200V
3 hp
HP @ 1 Phase - 115V
1 hp
HP @ 3 Phase - 575V
10 hp
Standards
ATEX Compliant, CE, CSA, UL 508 Group Motor Type E Compliant, UL Listed
HP @ 1 Phase - 230V
2 hp
Weight
1.5 lb
Trip Class
Class 10
Type
Pushbutton
Phase Loss Sensitivity
Yes
Amperage Rating
16A
Contact Rating
16 A
Certifications
UL 508;CSA Std. C22.2
Product Name
Eaton XT IEC motor control
Minimum Overload Relay Current Setting
10 A
Maximum Overload Relay Current Setting
16 A
Horsepower @ Three Phase - 600V AC
10 hp
Overload Protection Type
Thermal
Current AC
16 A
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Three Phase - 240V AC
5 hp
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 480V AC
10 hp
Mounting Style
DIN Rail
Includes Pilot Light
No
Horsepower @ Single Phase - 240V AC
2 hp
Starter Style
IEC
Series
XTPB Series
Horsepower @ Three Phase - 208V AC
3 hp
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
No Enclosure
Phase
Three

Description

Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 16 A, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 5 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series XTPB Series, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Overload Relay Current Setting 16 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.