Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Mtr Protector, 12A, Rotary, Frame D

  • Mfr # XTPE012BCS

  • Zoro # G1437992


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Depth
4.72 in
HP @ 3 Phase - 200V
3 hp
Number of Poles
3
Max. Voltage
600V AC
Height
3.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPE012BCS
Zoro #
G1437992
UPC #
786685491127
Country of Origin
Germany

Dimensions

Depth
4.72 in
Height
3.98 in
Width
1.77 in
Frame Size
B
Overall Height
4.25 in
Overall Width
4 in
Overall Depth
2 in
Product Height
4.25 in
Product Length/Depth
2 in
Product Width
4 in

Details

HP @ 3 Phase - 200V
3 hp
Number of Poles
3
Max. Voltage
600V AC
HP @ 3 Phase - 480V
7 1/2 hp
HP @ 3 Phase - 240V
3 hp
Description/Special Features
Side Mount Aux Contacts, Available Special Order: (1NO/2NC EATON# XTPAXSA12), (2NO/1NC EATON# XTPAXSA21), (1NO/1NC EATON# XTPAXSA11)
Operator
Selector Switch
Standards
CE, CSA, UL 508 Group Motor Type E Compliant, UL Listed
HP @ 1 Phase - 230V
2 hp
HP @ 3 Phase - 575V
10 hp
Amps AC
3.00 to 12.00A
Starter Type
Manual
Item
Manual Motor Protector
HP @ 1 Phase - 115V
1/2 hp
Type
Base
Phase Loss Sensitivity
Yes
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Single Phase - 240V AC
2 hp
Mounting Style
DIN Rail
Overload Protection Type
Electronic
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Maximum Overload Relay Current Setting
12 A
Series
XTPE Series
Terminal Connection Type
Screw Terminals
Starter Style
IEC
Current AC
12 A
Phase
Three
Horsepower @ Three Phase - 600V AC
10 hp
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 120V AC
1/2 hp
NEMA Enclosure Rating
No Enclosure
Includes Pilot Light
No
Minimum Overload Relay Current Setting
3 A
Weight
1 lb
Certifications
UL 508;CSA Std. C22.2
Trip Class
Class 10
Overload Range
3-12 A
Product Name
Eaton XT IEC motor control

Description

Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1/2 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 12 A, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 7 1/2 hp, Series XTPE Series, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Overload Relay Current Setting 12 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.