Zoro Homepage

Manual Mtr Protector, 1.2A, Rotary, Frame D

  • Mfr # XTPE1P2BCS

  • Zoro # G1234597


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Frame Size
B
Depth
4.72 in
Amps AC
0.30 to 1.20A
Height
3.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPE1P2BCS
Zoro #
G1234597
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
B
Depth
4.72 in
Height
3.98 in
Width
1.77 in
Product Length/Depth
4 in
Product Width
2 in
Product Height
4.25 in
Overall Height
4.25 in
Overall Width
2 in
Overall Depth
4 in

Details

Operator
Selector Switch
Amps AC
0.30 to 1.20A
Item
Manual Motor Protector
Starter Type
Manual
Number of Poles
3
Max. Voltage
600V AC
HP @ 3 Phase - 480V
1/2 hp
Description/Special Features
Side Mount Aux Contacts, Available Special Order: (1NO/2NC EATON# XTPAXSA12), (2NO/1NC EATON# XTPAXSA21), (1NO/1NC EATON# XTPAXSA11)
Standards
CE, CSA, UL 508 Group Motor Type E Compliant, UL Listed
HP @ 3 Phase - 575V
1/2 hp
Weight
1 lb
Trip Class
Class 10
Type
Assembly
Phase Loss Sensitivity
Yes
Certifications
UL 508;CSA Std. C22.2
Product Name
Eaton XT IEC motor control
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
1/2 hp
Maximum Overload Relay Current Setting
1.2 A
Series
XTPE Series
Horsepower @ Three Phase - 600V AC
1/2 hp
Mounting Style
DIN Rail
Current AC
1.2 A
Includes Pilot Light
No
Starter Style
IEC
Overload Protection Type
Electronic
Maximum Voltage Rating
600V AC
Terminal Connection Type
Screw Terminals
Minimum Overload Relay Current Setting
0.3 A
Phase
Three

Description

Manual Motor Protector, NEMA Size Not Applicable, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 1.2 A, Horsepower @ Three Phase - 480V AC 1/2 hp, Series XTPE Series, Horsepower @ Three Phase - 600V AC 1/2 hp, Maximum Overload Relay Current Setting 1.2 A, Minimum Overload Relay Current Setting 0.3 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Number of Required Thermals Not Applicable, Overload Protection Type Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.