Zoro Homepage

Manual Mtr Protector, 65A, Rotary, Frame D

  • Mfr # XTPR063DC1

  • Zoro # G1406185


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Depth
6.73 in
Frame Size
D
Height
5.57 in
Amps AC
55.00 to 65.00A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPR063DC1
Zoro #
G1406185
UPC #
786685364360
Country of Origin
Germany

Dimensions

Depth
6.73 in
Frame Size
D
Height
5.57 in
Width
2.17 in
Product Height
6 in
Product Width
6.5 in
Size
55 mm
Product Length/Depth
2.5 in
Overall Width
6.5 in
Overall Depth
2.5 in
Overall Height
6 in

Details

Operator
Selector Switch
Amps AC
55.00 to 65.00A
Item
Manual Motor Protector
Starter Type
Manual
Number of Poles
3
Max. Voltage
600V AC
HP @ 3 Phase - 480V
40 hp
Standards
ATEX Compliant, CE, CSA, UL 508 Group Motor Type E Compliant, UL Listed
Weight
2 lb
Trip Class
Class 10
Type
Rotary
Phase Loss Sensitivity
Yes
Certifications
UL 508;CSA Std. C22.2
Product Name
Eaton XT IEC motor control
Amperage Rating
63A
Current AC
63 A
Minimum Overload Relay Current Setting
55 A
Overload Protection Type
Thermal
Series
XTPR Series
Maximum Voltage Rating
600V AC
Phase
Three
Horsepower @ Three Phase - 480V AC
40 hp
Terminal Connection Type
Screw Terminals
Maximum Overload Relay Current Setting
65 A
Starter Style
IEC
Includes Pilot Light
No
NEMA Enclosure Rating
No Enclosure
Mounting Style
DIN Rail

Description

Manual Motor Protector, NEMA Size Not Applicable, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 63 A, Horsepower @ Three Phase - 480V AC 40 hp, Series XTPR Series, Maximum Overload Relay Current Setting 65 A, Minimum Overload Relay Current Setting 55 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Number of Required Thermals Not Applicable, Overload Protection Type Thermal, Starter Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.