IEC Magnetic Contactor, 1NC/1NO, 24V DC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D09BL
  • Zoro # G0569521
product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
25 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LC1D09BL
Zoro #
G0569521
UPC #
785901549550
Country of Origin
Indonesia
Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
25 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
7 1/2 hp
Reversing
No
Series
TeSys Deca
Frame / Series / Class / Code
TeSys
Rated Short-Time Withstand Current
105 A (at 40 Degrees C for 10 s Power Circuit), 210 A (at 40 Degrees C for 1 s Power Circuit), 30 A (at 40 Degrees C for 10 min Power Circuit), 61 A (at 40 Degrees C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit)
Impulse Withstand Voltage
6 kV
Signalling Circuit Frequency
25 to 400 Hz
Operating Speed
3600 cycles per hr
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Fire Rating
UL 94 V1
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor
Tightening Torque
1.7 Nm
Rated Insulation Volts
600V, 690V
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Max. Operating Watts
2.2 kW (at 220 to 230V AC 50/60 Hz AC-3), 4 kW (at 380 to 400V AC 50/60 Hz AC-3), 4 kW 415 to (at 440V AC 50/60 Hz AC-3), 5.5 kW (at 500V AC 50/60 Hz AC-3), 5.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 2.2 kW (at 400V AC 50/60 Hz AC-4), 2.2 kW (at 220 to 230V AC 50/60 Hz AC-3e), 4 kW (at 380 to 400V AC 50/60 Hz AC-3e), 4 kW 415 to (at 440V AC 50/60 Hz AC-3e), 5.5 kW (at 500V AC 50/60 Hz AC-3e), 5.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Control Circuit Voltage Limits
Drop-Out DC: 0.1 to 0.3 Uc (at -40 to 70°C), Operational DC: 0.8 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C)
Mechanical Durability
30 Mcycles
Rated Breaking Capacity
250 A @ 440V
Electrical Durability
0.6 Mcycles (25 A, AC-1, Less than 440 V); 2 Mcycles (9 A, AC-3, Less than 440 V); 2 Mcycles (9 A, AC-3e, Less than 440 V)
Net Weight
0.48 kg
Non-Overlap Time
1.5 ms
IP Rating
IP20
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Overvoltage Category
CAT III
Application
Motor Control, Resistive Load
Impedance
2.5 mOhm
Environmental Attributes
Mercury Free, PVC Free, Pollution Degree 3
Includes Protective Cover
Yes
Switching Voltage
17 V (Signalling Circuit)
Operating Time
65.45 to 88.55 ms (Closing), 20 to 30 ms (Opening)
Switching Current
5 mA (Signalling Circuit)
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-40 Degrees F
Electrical Operating Durability
2,000,000, 600,000
Number of Normally Open Main Contacts
3
Mounting Style
DIN Rail, Plate
Phase
Three
Resistance Properties
Fire Resistant, Insulation Resistant
Horsepower @ Three Phase - 208V AC
2 hp
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
Yes
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Three Phase - 240V AC
2 hp
Maximum Voltage Rating
690V AC
Full Load Current - Resistive
25 A
Contactor Style
IEC
Mechanical Operating Durability
30,000,000
Full Load Current - Inductive
9 A
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Horsepower @ Single Phase - 240V AC
1 hp
Maximum Operating Temperature
140 Degrees F
Frequency
50/60 Hz
Conventional Free Air Thermal Current
25 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit)

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
1.77 in
Overall Height
3.03 in
Overall Depth
3.74 in

Description

The Schneider Electric IEC Magnetic Contactor is a three-pole, non-reversing magnetic switch (IEC style) with a 24 V DC coil. It is designed to control motor control and resistive load circuits and uses screw clamp terminals. The unit includes two auxiliary contacts (1NO/1NC) and is part of the TeSys Deca series. It is rated for operation within the specified voltage ranges, designed to operate within standard frequency ranges, and has an IP20 rating; suitable for indoor use in protected environments. Mounting options include DIN Rail or Plate, with mounting on Plate or Rail.

Key features

  • Coil Voltage: 24 V DC
  • Poles / Main Contacts: 3 poles; 3 normally open main contacts
  • Auxiliary Contacts: 2 total (1NO/1NC)
  • Reversing: Non-Reversing
  • Frame / Series: TeSys Deca; Contactor Style: IEC
  • Electrical connections: Screw Clamp Terminals
  • Ratings: 690V AC / 300V DC; Frequency 50/60 Hz
  • Currents (Full Load): Resistive 25 A; Inductive 9 A
  • Protection / Enclosure: IP20; No Enclosure; Protective Cover Included; Embedded surge suppressor (bi-directional diode)
  • Weight / Dimensions: 0.48 kg; depth 3.74 in; height 3.03 in; width 1.77 in
  • Standards: EN 60947-4-1, EN 60947-5-1, UL 508, UL Listed, and others listed
  • Other: Reversing capability No; Series TeSys; Series name included in description
  • Overvoltage category: CAT III
  • Fire rating: UL 94 V1
  • Working mounting: DIN Rail, Plate (Mounts on Plate, Rail)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.