
Manual Starters B100 Non-Reversing 2P 9-45A 240V 1Ph 3HP NEMA 4 NEMA Size 1
Mfr # B100W1B
Zoro # G814519153
product price: $572.99
/ea
Free Shipping & Returns
Key Features
NEMA Size
NEMA 2
Number of Poles
2
Phase
1
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B100W1B
Zoro #
G814519153
UPC #
786678847917
Country of Origin
United States
Dimensions
NEMA Size
NEMA 2
Details
Item
Manual Motor Starter
Number of Poles
2
Phase
1
Standards
UL Listed
Description
EATON NEMA STARTER, SPACE SVG STARTER, 240V COIL, NEMA SIZE 2, 9-45 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.