Zoro Homepage

Manual Starters Non-Reversing 10A 24/27V B Frame 1NO

  • Mfr # XTSC010BBMTD

  • Zoro # G914519121


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Current AC
7 A
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTSC010BBMTD
Zoro #
G914519121
UPC #
786680186240
Country of Origin
Germany

Details

Phase
3
Current AC
7 A
Standards
UL Listed

Description

EATON IEC MOTOR CONTROL , COMBINED WITH A 45 MM B-FRAME, 7 TO 15A IEC CONTACTOR,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.