Zoro Homepage

Mech. Interlock, For XT Mini Contactor

  • Mfr # XTMCXML

  • Zoro # G1041144


product price: $20.19
/ea

Key Features

Type
Mechanical Interlock
For Use With
XT Mini Contactor
Accessory Type
Mechanical Interlock
Standards
IEC 60947, CCC Marked
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTMCXML
Zoro #
G1041144
UPC #
786685364056
Country of Origin
Germany

Dimensions

Height
2 in
Depth
1-1/2 in
Width
2 in
Product Length/Depth
1.5 in

Details

Item
Mechanical Interlock
Type
Mechanical Interlock
For Use With
XT Mini Contactor
Accessory Type
Mechanical Interlock
Standards
IEC 60947, CCC Marked
Used With
XTRM miniature control relays
Certifications
IEC 60947;EN 60947;UL Listed;CSA Certified
Special Features
XTRM miniature control relays
Compliances
CCC Marked;CE Marked;ATEX Compliant
Product Name
Eaton motor control mechanical interlock
Compatible with Series
XTRM

Description

Mechanical Interlock, Accessory Type Mechanical Interlock, Includes -, Voltage -, Compatible with Series XTRM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.