This item is Discontinued.

Eaton Meter Main, MBE, 14 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase MBE1428B100BS

Meter Main, MBE, 14 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (Discontinued)

  • Mfr # MBE1428B100BS
  • Zoro # G008171440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBE1428B100BS
Zoro #
G008171440
UPC #
782114849064
Country of Origin
United States

Dimensions

Height
34.13 in
Width
14.44 in
Depth
5.38 in

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
14
Amps
100A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
MBE
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum

Description

100A MeterMain Load Center, Main Breaker Installed, Surface Mount, 14 Space Circuit 28 Single Poles, Outdoor, For Underground Service Entrance, Use DS Hub If Required, Consumer Pack With UPC Bar Code

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.