Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter Pack Field-Installed Lugs 400 - 600-Amp

  • Mfr # 1MPLK3

  • Zoro # G812415174


product price: $52.35
/ea

Key Features

For Use With
400 or 600A main bus
Type
Field-installed lugs
Features
For two lines and neutral. Order three kits.
Width
4.5 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MPLK3
Zoro #
G812415174
UPC #
786849054144
Country of Origin
Unknown

Dimensions

Width
4.5 in
Length
8 in
Height
0.2 in

Details

For Use With
400 or 600A main bus
Type
Field-installed lugs
Features
For two lines and neutral. Order three kits.
Standards
UL Listed

Description

Eaton Field-Installed Lug Accommodates Two Conductors Of Size 250 - 500-Kcmil. It Withstands Current Rating Of 400 - 600-Amp. The Lug Measures 8-Inch X 4.5-Inch X 2-Inch. Lug Is Ul Listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.