Zoro Homepage

Meter Socket, 200A, Ringless, 4-Jaw, Lever Bypass

  • Mfr # UTE4213BCH

  • Zoro # G621854720


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Type
Ringless
Mounting Style
Surface/Flush
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTE4213BCH
Zoro #
G621854720
UPC #
-
Country of Origin
Mexico

Details

Type
Ringless
Mounting Style
Surface/Flush
Standards
UL

Description

4.94in x 13in x 19in, 600 VAC, 200 A, 6 AWG to 350 KCMIL Line/Load, 3-5/16in Hub Opening, 4-Jaw, 1-Socket, 1-Phase, 3-Wire, Overhead/Underground, Ringless, Meter Socket

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.