Shop EATON
See all product information
Create Account
Meter Sockets 200A 600V 50/60Hz 3Ph 4Wire 7Jaws NEMA Type 3R
- Mfr # UTH7233UCH
- Zoro # G315708889
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Nominal Length
5.63 in
Nominal Width
16 in
Nominal Depth
5.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UTH7233UCH
- Zoro #
- G315708889
- UPC #
- 078211610420
- Country of Origin
- United States
Dimensions
- Nominal Length
- 5.63 in
- Nominal Width
- 16 in
- Nominal Depth
- 5.63 in
Description
EATON METER SOCKET, 1-POS COMMERCIAL OR RESI SERVICE, 200A, OVER/UNDER, 5X5 INCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.