
Meter Sockets
Mfr # CMBXB200BTS
Zoro # G115708911
product price: $1,584.99
/ea
Free Shipping & Returns
Key Features
Nominal Length
5.38 in
Nominal Width
14.44 in
Material
Copper
Nominal Depth
5.38 in
For Use With
Type CH breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMBXB200BTS
Zoro #
G115708911
UPC #
782116142347
Country of Origin
United States
Dimensions
Nominal Length
5.38 in
Nominal Width
14.44 in
Nominal Depth
5.38 in
Details
Material
Copper
Item
Residential meter breaker
For Use With
Type CH breakers
NEMA Rating
NEMA 3R
Standards
UL Listed
Description
EATON RESI METER BREAKER, ALL-IN-ONES, 200A, C, COPPER, NEMA 3R, BOTTOM AND TOP,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.