Shop EATON
See all product information
Create Account
Meter Sockets
- Mfr # MBX2040B150BTS
- Zoro # G515708887
product price:Â
$
2,255.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Nominal Width
14.19 in
Nominal Depth
4.93 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBX2040B150BTS
- Zoro #
- G515708887
- UPC #
- 786685460635
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Black
Dimensions
- Nominal Width
- 14.19 in
- Nominal Depth
- 4.93 in
Description
120/240 VAC 1-Phase, 150 A, NEMA 3R, 20-Space, Overhead/Underground Service, Surface Mount, 4-Jaw, Ringless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.