This item is Discontinued.

Eaton Meter Sockets Ringless 150A 600V 50/60Hz 1Ph 3Wire 4Jaws NEMA Type 3R 1004326DCH

Meter Sockets Ringless 150A 600V 50/60Hz 1Ph 3Wire 4Jaws NEMA Type 3R (Discontinued)

  • Mfr # 1004326DCH
  • Zoro # G315708858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1004326DCH
Zoro #
G315708858
UPC #
78668570335
Country of Origin
United States

Dimensions

Nominal Length
3-1/2 in
Nominal Width
8 in
Nominal Depth
3-1/2 in

Description

600 VAC, 150 A, 8 to 2/0 AWG Line/Load, Hub Cover Plate, 4-Jaw, 1-Socket, 1-Phase 3-Wire, Overhead/Underground, Ringless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.