Zoro Homepage

Meter Sockets Ringless 400A 50/60Hz 1Ph 3Wire 4Jaws

  • Mfr # CH8507K4

  • Zoro # G515708917


product price: $1,178.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
38 in
Nominal Length
38 in
Nominal Width
18.5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH8507K4
Zoro #
G515708917
UPC #
782116122790
Country of Origin
United States

Dimensions

Nominal Depth
38 in
Nominal Length
38 in
Nominal Width
18.5 in

Details

Material
Steel

Description

EATON K-BASE SOCKET, 400A, SINGLE-PHASE, FOUR-JAWS, 36 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.