This item is Discontinued.

Eaton Meter Sockets Type CH 200A 240V CMBEB200BTS

Meter Sockets Type CH 200A 240V (Discontinued)

  • Mfr # CMBEB200BTS
  • Zoro # G015708837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMBEB200BTS
Zoro #
G015708837
UPC #
78211484900
Country of Origin
United States

Dimensions

Nominal Width
14.44 in
Nominal Length
5.38 in

Details

Material
Aluminum

Description

EATON METER BREAKER EUSERC TYPE CH , CSR2200N MAIN BREAKER, DISTRIBUTION SECTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.