Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breaker, CB Series, 15/20A, 4 Pole, 240V AC

  • Mfr # BQC215220

  • Zoro # G014241793


product price: $31.29
/ea

Key Features

Series
CB
Number of Poles
4
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQC215220
Zoro #
G014241793
UPC #
78667600598
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
4 in
Height
3 in
Frame Size
BQ

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
15/20A
Number of Poles
4
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
DC Voltage Rating
120/240V DC
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
Plug-On
Trip Type
Common

Description

120/240 VAC, 15/20 A, 10 kA, 2-Pole Outer/2-Pole Center, Plug-On Mount, BQC Breaker, Common Trip, Quadplex, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.