Zoro Homepage

Miniature Circuit Breaker, CB Series, 15A, 2 Pole, 240V AC

  • Mfr # CHQ215

  • Zoro # G514238026


product price: $18.25
/ea

Key Features

Series
CB
Amps
15A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHQ215
Zoro #
G514238026
UPC #
782113010892
Country of Origin
Dominican Republic

Dimensions

Width
2 in
Depth
4 in
Height
4 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
120/240V DC

Description

120/240 VAC, 15 A, 10 kA, 2-Pole, 3/4'' Space, Common Trip, Thermal Magnetic, Renewal, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.