Miniature Circuit Breaker, CB Series, 15KA, 277V AC

  • Mfr # FAZ-B16/1N

  • Zoro # G814239686


product price:  $24.69
/ea

Key Features

Series
CB
Amps
15KA
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAZ-B16/1N
Zoro #
G814239686
UPC #
1508278648
Country of Origin
Germany

Dimensions

Width
3 in
Depth
4 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
15KA
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature Circuit Breakers
Curve Type
B
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
DIN Rail
Trip Type
Thermal Magnetic
Number of Poles
1
Phase
1
Terminal Connection
Standard

Description

277/480 VAC 50/60 Hz, 16 A, 1-Pole+ Neutral, 10 kA, 3 to 5 x Rated Current, Line/Load Terminal, DIN Rail Mount, Standard Packaging, B-Curve, Current Limiting, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.