
Miniature Circuit Breaker, CB Series, 20A, 2 Pole, 120/240V AC
Mfr # BR220H
Zoro # G214238104
product price: $41.79
/eaKey Features
Series
CB
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR220H
Zoro #
G214238104
UPC #
78667637420
Country of Origin
Dominican Republic
Dimensions
Width
2 in
Depth
3 in
Height
3 in
Frame Size
BR
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
240V DC
Phase
1
Max. AIR Rating
10kA
Trip Type
Common
Circuit Breaker Mounting Style
Plug-On
Description
240 VAC, 20 A, 10 kA, 2-Pole, Plug-On Mount, Common Trip, Duplex, Thermal Magnetic, Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.