Zoro Homepage

Miniature Circuit Breaker, CB Series, 30A, 1 Pole, 240V AC

  • Mfr # CHF130

  • Zoro # G514237920


product price: $14.59
/ea

Key Features

Series
CB
Amps
30A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHF130
Zoro #
G514237920
UPC #
78668536186
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
4 in
Height
1 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
30A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers

Description

120/240 VAC, 30 A, 10 kA, 1-Pole, Plug-On Mount, Thermal Magnetic, Mechanical Trip Flag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.