Shop EATON
See all product information
Create Account
Miniature Circuit Breaker, CB Series, 30A, 2 Pole, 120V AC
- Mfr # BR3030
- Zoro # G114237887
product price:Â
$
33.29
/ea
Key Features
Series
CB
Amps
30 A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Type
Miniature Circuit Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR3030
- Zoro #
- G114237887
- UPC #
- 78667637030
- Country of Origin
- Dominican Republic
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 30 A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Miniature Circuit Breakers
- Circuit Breaker Mounting Style
- Plug-On
- Max. AIR Rating
- 10kA
- Trip Type
- Common
- DC Voltage Rating
- 120V DC
Dimensions
- Frame Size
- BR
- Width
- 4 in
- Depth
- 4 in
- Height
- 1 in
Description
120 VAC, 30 A, 10 kA, 1-Pole, Plug-On Mount, Duplex, Thermal Magnetic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.